1/6 hp 230V FPT Cast Iron Groundfos with Foamed Cabinet
1/6 hp 230V FPT Cast Iron Groundfos with Foamed Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 1.8
- CSA Certified:
- Yes
- Depth:
- 7 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 15 in
- Horsepower:
- 1/6 hp
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Material:
- Cast Iron
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 385 W
- Width:
- 10 in