Geo Products
300 x 4 ft. Nonwoven Geotextile
Part #G32694300 | Item #4663936 | Manufacturer Part #3269
Width:
Product Details
Specifications
Length: 300 ft
Material: Non Woven Fabric
Size: 4 ft x 300 ft
Width: 4 ft
Part #G32694300 | Item #4663936 | Manufacturer Part #3269
Length: 300 ft
Material: Non Woven Fabric
Size: 4 ft x 300 ft
Width: 4 ft