4 in. IPS 138# Straight DR 15.5 HDPE 45 Degree Elbow

You last purchased this on
 
Georg Fischer Central Plastics

4 in. IPS 138# Straight DR 15.5 HDPE 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georg Fischer Central Plastics

4 in. IPS 138# Straight DR 15.5 HDPE 45 Degree Elbow

  • Fast #
  • Part #PEI15B4P
  • Item #1757509
  • Manufacturer Part #6911462
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Natural Gas, Potable Water
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
73
NSF Certified:
No
Pressure Class:
138#
Schedule Class:
SDR 15.5
UL Listed:
No