DESCRIPTION

Georg Fischer Central Plastics Insulation Union in Black

CIUB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Black
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel