• Cart

Georg Fischer Central Plastics Compression Straight SDR 11 Plastic Gas Coupling for PE2406 Pipe C10000

DESCRIPTION

Georg Fischer Central Plastics Compression Straight SDR 11 Plastic Gas Coupling for PE2406 Pipe

C10000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Polyethylene Pipe
Brand Model Compatibility
PE2406 Pipe
Clean Bagged
No
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No
Schedule Class
SDR 11