DESCRIPTION

Georg Fischer Central Plastics Compression x IPS Plastic Service Riser Elbow

CSR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
IPS
End Connections
Compression x IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE