DESCRIPTION

  • All products are protected with an electrostatically-applied, fusion-bonded epoxy powder coating specifically designed for the exterior of gas petroleum pipelines
  • PE to steel transition joint is stronger than the PE pipe
  • The riser utilizes an o-ring design for added protection

Georg Fischer Central Plastics Compression x IPS Transition Fitting

CITF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM F-1973
End Connection 1
Compression
End Connection 2
IPS
End Connections
Compression x IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE