DESCRIPTION

Georg Fischer Central Plastics DR 11 IPS Plastic 90 Degree Butt Elbow

PEI11HB9G

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Schedule Class
SDR 11
Size
1 in x 1 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday