DESCRIPTION

  • Can be used with socket fusion equipment

HDPE Socket Fuse Coupling

BSPC66

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Inlet Service Size
1-1/4 in
Material
Plastic
Material Type
HDPE
Size
1-1/4 in x 1-1/4 in
Type
Straight