DESCRIPTION

IPS HDPE Socket Fusion Adapter

PEIHSFAGH

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Size
1-1/4 in x 1 in
Type
Reducing