DESCRIPTION

IPS HDPE Socket Fusion Tee

SSLPEI7MST

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM F-1973
CSA Certified
Yes
End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
End Connections
IPS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE