DESCRIPTION

Georg Fischer Central Plastics IPS Plastic Electrofusion Coupling

C575064

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM F-1055
End Connection 1
IPS
End Connection 2
IPS
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pressure Class
200#
Size
6 in x 6 in
Type
Straight