• Cart

DESCRIPTION

Georg Fischer Central Plastics IPS Epoxy Straight DR 11 Polyethylene Gas Compression Tee with Epoxy Coating

C100004

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM A-513, ASTM A-53, ASTM B-117-85, ASTM D-2000, ASTM D-2513, ASTM F-1973-99, ASTM G-14-88, ASTM G-8-90
Application
Gas
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic, Steel
Material Type
Polyethylene
NSF Certified
No
Schedule Class
DR 11