• Cart

DESCRIPTION

Georg Fischer Central Plastics IPS Socket Fusion Straight Plastic Tee for PE2406 Pipe

C69024000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Brand Model Compatibility
PE2406 Pipe
CSA Certified
Yes
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Length
4-11/50 in
Material
Plastic
NSF Certified
No