DESCRIPTION

Georg Fischer Central Plastics Socket Fusion x MPT IPS Brass Adapter

PEISBA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Socket Fusion
End Connection 2
MPT
End Connections
Socket Fusion x MPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Material
Plastic
Material Type
HDPE
Size
1-1/4 in
Type
Straight