DESCRIPTION

Georg Fischer Central Plastics IPS Victaulic Transition Fitting

C6500094

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM F-1973
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 7