DESCRIPTION

Georg Fischer Central Plastics IPS Weld Transition Fitting

C650000810

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM F-1973
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Schedule Class
SDR 11