• Cart

DESCRIPTION

Georg Fischer Central Plastics MPT x IPS Straight SDR 9 HDPE Adapter with Exterior Coating

C66000000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
MPT
End Connection 2
IPS
End Connections
MPT x IPS
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
HDPE
NSF Certified
No
Schedule Class
SDR 9