DESCRIPTION
Georg Fischer Central Plastics MPT x IPS SDR 10 Anodeless Service Riser
C6380305
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
DOCUMENTS
SPECIFICATIONS
- End Connection 1
- MPT
- End Connection 2
- IPS
- End Connections
- MPT x IPS
- Fitting Size 1
- 1-1/2 in
- Fitting Size 2
- 1-1/2 in
- Fitting Sizes
- 1-1/2 in
- Fitting Type
- Straight
- Material
- Plastic
- Material Type
- HDPE
- Schedule Class
- SDR 11