Georg Fischer Central Plastics SDR 11 Compression Gas Coupling C100005

DESCRIPTION

Georg Fischer Central Plastics SDR 11 Compression Gas Coupling

C100005

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Plastic
Schedule Class
SDR 11
Size
3/4 in x 3/4 in
Type
Straight