DESCRIPTION

  • All products are protected with an electrostatically-applied, fusion-bonded epoxy powder coating specifically designed for the exterior of gas petroleum pipelines
  • PE to steel transition joint is stronger than the PE pipe
  • The riser utilizes an o-ring design for added protection

Georg Fischer Central Plastics IPS SDR 11 Compression Service Riser

C61024000

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM D-2513, ASTM F-1973
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Schedule Class
SDR 11
Size
1 in
Type
Straight