DESCRIPTION

Georg Fischer Central Plastics SDR 11 MPT x IPS Plastic Anodeless Riser Pipe

C6380

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM A-513, ASTM A-53, ASTM B-117, ASTM D-1598, ASTM D-1599, ASTM D-2000, ASTM D-2513, ASTM D-638, ASTM E-515, ASTM F-1588, ASTM F-1973, ASTM G-14, ASTM G-8
Application
Commercial
Clean Bagged
No
End Connection 1
MPT
End Connection 2
IPS
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Schedule Class
SDR 11
Size
3/4 in x 3/4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday