DESCRIPTION

Georg Fischer Central Plastics MPT x IPS SDR 7 IPS Transition Fitting

C650011830

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM F-1973
End Connection 1
MPT
End Connection 2
IPS
End Connections
MPT x IPS
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 7