DESCRIPTION

Georg Fischer Central Plastics SDR7 IPS Victaulic Transition Fitting

C650030321830

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM F-1973
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 7
Size
3 in x 3 in
Type
Straight