DESCRIPTION

SDR7 Threaded Transition Fitting

CPE3408TTF

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM F-1973
CSA Certified
Yes
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 7
Size
4 in x 4 in
Type
Straight