DESCRIPTION

Georg Fischer Central Plastics Transition Meter Riser Elbow

TMR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Plastic
Material Type
HDPE
Size
3/4 in x 3/4 in
Type
Straight