Fuseal® 1-1/2 in. MPT x Socket Plastic Adapter

Part #F526871  |  Item #1126150  |  Manufacturer Part #526871

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #F526871 | Item #1126150 | Mfr. Part #526871

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: [Acids, Waste]

Clean Bagged: No

Collection: Fuseal®

End Connection 1: MIPS

End Connection 2: Socket Weld

End Connections: MIPS x Socket Weld

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

NSF Certified: No