2 x 4 in. Socket Reducing Polypropylene Increaser

You last purchased this on
 
Georg Fischer Corporation

Fuseal® 2 x 4 in. Socket Reducing Polypropylene Increaser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georg Fischer Corporation

Fuseal® 2 x 4 in. Socket Reducing Polypropylene Increaser

  • Fast #
  • Part #F527025
  • Item #1822343
  • Manufacturer Part #527025
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Fuseal®
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
4 in
Fitting Sizes:
2 in x 4 in
Fitting Type:
Increaser
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No