4 x 2 in. Spigot x Socket Extended Style Plastic Bushing
Fuseal® 4 x 2 in. Spigot x Socket Extended Style Plastic Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Fuseal®
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Extended Bushing
- Material:
- Plastic
- NSF Certified:
- No