• Cart

DESCRIPTION

Georg Fischer Corporation Fuseal® Slip Straight Polypropylene Long Turn Tee Wye

F52730

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1785, ASTM D-3311, ASTM D-4101
Application
Drainage
Clean Bagged
No
Collection
Fuseal®
End Connection 1
Slip
End Connection 2
Slip
End Connection 3
Slip
End Connections
Slip
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes