DESCRIPTION

Georg Fischer Harvel BlazeMaster® 15 ft. CPVC Sprinkler Pipe

H1350CO1500

Pipe Tubing Size:

SPECIFICATIONS

Collection
BlazeMaster®
Length
15 ft
Material
Plastic
Material Type
CPVC
Pipe Tubing Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY