Never Dull® 5 oz. Wadding Polish (Case of 12)

Part #HP109916  |  Item #7495237

Size:

5 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cleans and polishes all metals including silver, gold, brass, copper, pewter, glass, steel, aluminum and chromium
  • Removes rust and tarnish from any metal surface and leaves a high luster and protective.

Documents

Specifications

Collection: Never Dull®

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 12

SCAQMD Compliant: No

Size: 5 oz