Plastic Washing Machine Drain Pan
Plastic Washing Machine Drain Pan
Frequently Purchased Together
Product Details
- 1/2" perimeter flange allows for seamless finish with most flooring surfaces
- Recessed strainer ledge for maximum drainage
- Used to divert water in overflow situation to 3.5” drain (not included)
Documents
Specifications
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Length:
- 33-1/2 in
- Material:
- Plastic
- Shape:
- Square
- Width:
- 33-1/2 in