DESCRIPTION

  • 1/2" perimeter flange allows for seamless finish with most flooring surfaces
  • Recessed strainer ledge for maximum drainage
  • Used to divert water in overflow situation to 3.5” drain (not included)

George K. Granse Plastic Washing Machine Pan with 1 in. Knockout in White

G33331KOW

Length:

SPECIFICATIONS

Color Finish
White
Drain Location
Center
Drain Opening
3-1/2 in
Length
33-1/2 in
Material
Plastic
Width
33-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS