DESCRIPTION

George Kovacs Wedge 10W 1-Light Outdoor Wall Sconce

KP1236L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
Wedge
Color Finish
Black
Color Finish Category
Blacks
Color Temperature
3000
Depth
4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched White
Height
9 in
Installation Type
Wall Mount
Lumens
1059.49
Material
Glass
Number Of Hours
30000
Number Of Lights
1
Power Source
Electric
UL Listed
No
Watts
10
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS