151W 1-Light LED Wall Sconce in Honey Gold

You last purchased this on
 
George Kovacs

151W 1-Light LED Wall Sconce in Honey Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
George Kovacs

151W 1-Light LED Wall Sconce in Honey Gold

  • Fast #
  • Part #KP5040248L
  • Item #7577506
  • Manufacturer Part #P5040-248-L
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Honey Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 12-Watt LED
  • The George Kovacs Tube LED Wall Sconce combines the sleek beauty of the Bath Art collection with the energy efficiency of LEDs.
  • ETL listed
  • Includes assembly and installation parts
  • ADA compliant
  • Etched opal glass creates a diffused effect when illuminated
  • 838.9-delivered lumens
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Gold Tones
Color Finish Name:
Honey Gold
Color Temperature:
3000
Depth:
4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
13-1/4 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Lumens:
936
Material:
Glass
Number Of Hours:
30000 h
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
151 W
Width:
4-3/4 in