DESCRIPTION

  • Brushed Nickel finish
  • Cased Etched Opal glass
  • ETL listed for damp location
  • Fixture can be dimmable
  • May be mounted horizontally or vertically
  • Requires two 60W medium base bulbs

George Kovacs Saber 2-Light Bracket

KP5042084

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Tubular
Collection
Saber
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Opal
Height
4-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
2
UL Listed
No
Watts
60
Width
20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS