DESCRIPTION

  • Brushed Nickel
  • Features 150 W, 12V electric transformer
  • GK lightrail kit
  • Includes five 20 watt MR16 bulbs
  • Low voltage

George Kovacs 20 W 5-Light Monorail lighting Kit

KP4035084

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Length
120 in
Light Bulb Shape Code
MR16
Lighting Style
Contemporary
Number Of Lights
5
UL Listed
Yes
Watts
20

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS