DESCRIPTION

  • Adjustable heights at the slight touch of the hand
  • Brushed Nickel
  • Cased Etched Opal glass
  • Ceiling drop 20" H to 94-1/2" H max
  • Counter weight
  • Dimmable
  • Includes six 20W G4 xenon
  • Low voltage
  • Modern island light

George Kovacs Counter Weights 20 W 6-Light Halogen Island Light

KP8027084

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Counter Weights
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Cased Etched Opal
Height
47-1/2 in
Length
47-1/4 in
Light Bulb Base Type
GY6.35
Light Bulb Shape Code
T5
Lighting Style
Contemporary
Material
Glass
Number Of Lights
6
UL Listed
Yes
Watts
20
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS