DESCRIPTION

  • Chrome finish
  • ETL listed for damp location
  • Etched Opal glass
  • Fixture can be dimmable
  • LED energy efficient and long lasting
  • LED: 20W
  • Lumens: 1237
  • May be mounted horizontally or vertically

George Kovacs Tube 20W 1-Light LED Bath Light

KP5044L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Tube
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
Depth
4-1/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
4-3/4 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Lumens
1278
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
20
Width
20-1/2 in

Starting at
$241.5
EACH
  • QUANTITY

DOCUMENTS