DESCRIPTION

  • Brushed Nickel finish
  • Electronic transformer: 60W and 12V
  • Frosted White glass
  • LED energy efficient and long lasting
  • Lumens: 205
  • Requires five 3W LED
  • Ten foot max rail length (field cuttable and flexible)

George Kovacs GK LightRAIL® 3 W 5-Light Led Monorail Strip Light Lamp

KP4305084

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
GK LightRAIL®
Color Finish
Silver
Color Finish Category
Silver Tones
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Frosted White
Height
10 in
Lighting Style
Contemporary
Lumens
205
Number Of Lights
5
UL Listed
No
Watts
3

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS