DESCRIPTION

  • Brushed Nickel finish
  • Electric transformer: 300W and 12V
  • Includes six 35W MR-16 bulbs
  • Low voltage lightrail kit
  • Ten foot max rail length (field cuttable and flexible)
  • White Acid Etched glass

George Kovacs GK LightRAIL® 35W 6-Light LED Track Light

KP40861

Color Finish

 

SPECIFICATIONS

Collection
GK LightRAIL®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Acid Etched, White
Height
11 in
Length
120 in
Light Bulb Shape Code
MR16
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
6
UL Listed
Yes
Watts
35

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS