DESCRIPTION

  • ADA compliant
  • Dark Restoration Bronze™
  • Dimmable
  • ETL Listed for damp location
  • Etched Opal glass
  • Horizontal or vertical mounting
  • Includes three 60W G9 xenon
  • Modern bath art

George Kovacs Tube 4 in. 3-Light Bath Bar

KP504437B

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Xenon
Collection
Tube
Color Finish
Dark Restoration Bronze™
Color Finish Category
Bronze Tones
Depth
4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
4-3/4 in
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
3
UL Listed
No
Watts
60
Width
20-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS