DESCRIPTION

  • Antique Nickel finish
  • Clear Acid Etched glass
  • ETL listed for damp location
  • Fixture can be dimmable
  • Includes four 50W xenon
  • Reversible up light/down light

George Kovacs Chimes 4-Light 50 W Bracket

KP5004056

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Chimes
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Acid Etched
Height
7-3/4 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
4
UL Listed
Yes
Watts
50
Width
22-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS