DESCRIPTION
- Adjustable shade
- Chrome finish
- Clear glass with interior aluminum cage shade
- ETL listed for damp location
- Fixture can be dimmable
- Includes one 40W G9 xenon bulb
George Kovacs Jewel Box 40 W 1-Light G9 Wall Sconce
KP800077
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Xenon
- CSA Certified
- Yes
- Collection
- Jewel Box
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 5-3/4 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Clear
- Height
- 6-1/4 in
- Light Bulb Base Type
- G9 Double Loop
- Light Bulb Shape Code
- G9
- Lighting Direction
- Up/Down Lighting
- Lighting Style
- Modern
- Number Of Lights
- 1
- UL Listed
- No
- Volts
- 120V
- Watts
- 40
- Width
- 6-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday