DESCRIPTION

  • Chrome
  • Dimmable
  • Durable steel construction
  • ETL Listed for damp location
  • Etched Opal glass
  • Horizontal or vertical mounting
  • Includes six 60W G9 xenon
  • Modern bath art

George Kovacs Tube 40 W 6-Bulb Xenon Strip Light

KP5046077

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Xenon
Collection
Tube
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
4-3/4 in
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
6
UL Listed
No
Watts
60
Width
39-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS