DESCRIPTION

  • Brushed Nickel finish
  • Clear Acid Etched glass
  • ETL listed for damp location
  • Fixture can be dimmable
  • Includes four 40W xenon
  • Reversible up light/down light

George Kovacs Shimo 40 W G9 4-Light Adjustable Bath Light

KP5014084

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Xenon
Collection
Shimo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
12-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Acid Etched
Height
7-1/2 in
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
4
UL Listed
Yes
Watts
40
Width
30-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS