DESCRIPTION

  • ADA compliant
  • Chrome
  • Dimmable
  • ETL Listed for damp location
  • Features 1078 lumens
  • Horizontal or vertical mounting
  • Includes three 40W G9 xenon
  • LED energy efficient and long lasting
  • LED modern rectangular bath art
  • Mitered White glass

George Kovacs Cubism 40 W LED Strip Light

KP5216077L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
Cubism
Color Finish
Chrome
Color Finish Category
Chromes
Color Temperature
3000
Depth
4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Mitered/White
Height
4-3/4 in
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Lumens
1928
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
40
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS