DESCRIPTION

  • ADA compliant
  • Brushed Nickel finish
  • Convertible to wall sconce
  • ETL listed for damp location
  • LED energy efficient and long lasting
  • LED: 40W
  • Lumens: 2224
  • White Acrylic shade

George Kovacs U.H.O. 40W 1-Light LED Wall Sconce

KP950L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
U.H.O.
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
White
Height
3-1/2 in
Length
15 in
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Lumens
2224
Number Of Lights
1
UL Listed
No
Watts
40
Width
15 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS