DESCRIPTION

  • Brushed Nickel finish
  • Clear Acid Etched glass
  • ETL listed for damp location
  • Fixture can be dimmable
  • Includes five 40W G9 xenon
  • Reversible up light/down light

George Kovacs Shimo 40W 5-Light Bath Light

KP5015

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Xenon
Collection
Shimo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
12-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Acid Etched
Height
7-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
5
UL Listed
Yes
Watts
40
Width
39 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS